Zoro Homepage

Web Riderz Nest Swing

  • Mfr # PL97886

  • Zoro # G803900870


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL97886
Zoro #
G803900870
UPC #
661541924615
Country of Origin
China

Description

Soar, swing n spin on M&M's large 39" web rope swing with a taut woven platform big enough for multiple kids to share. Ages 5-99, children, teens, and adults can nest on our unrivaled sturdy construction of outdoor UV-resistant polyethylene rope and Rhinoarmour superior corrosion protected galvanized steel tube frame. Safety rated to 600 lbs. Fully-assembled with adjustable hanging rope, two 4" monster steel spring clips make this swing ready to hang from your favorite tree or play system. Hang from a two points for your traditional back-and-forth swing or from a single point to spin merry-go-round style. We all know the benefits of being outdoors and then add the therapeutic benefits of swinging; sensory integration, exercise, body awareness and balance skills are snuck into the fun.

Features
  • Holds up to 600 lbs.
  • UV-resistant polyethylene rope
  • Powder-coated steel tube construction
  • Fully assembled and ready to hang
Specifications
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.