Zoro Homepage

FolkArt Dragonfly Glaze Red-Violet-Blue Hobby Paint 2 oz

  • Mfr # 44382

  • Zoro # G306460642


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Color
Red-Violet-Blue
Container Size
2 oz
Finish
Glaze
Spray Paints Item
Hobby Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44382
Zoro #
G306460642
UPC #
028995443824
Country of Origin
China

Dimensions

Container Size
2 oz

Details

Color
Red-Violet-Blue
Finish
Glaze
Spray Paints Item
Hobby Paint

Description

Extraordinary light-reflective pigments create an iridescent finish allowing multiple colors to be viewed from different angles. Layer over dark or light base colors to create an intense, shimmering finish. Special pigments create unique optical illusions – perfect for taking your DIY projects to the next level. Water-bases and non-toxic.


  • • Special pigments create unique optical illusions
  • • Multiple colors are visible at different viewing angles
  • • Dark base colors create the most vivid effects
  • • Multi-surface formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.