Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hobby Paint, Glitter, Gold, 2 oz

  • Mfr # 17617

  • Zoro # G106460675


product price: $9.49
/ea
Sold in multiples of 3 for $28.47

Key Features

Color
Gold
Finish
Glitter
Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17617
Zoro #
G106460675
UPC #
028995176173
Country of Origin
China

Dimensions

Size
2 oz

Details

Item
Hobby Paint
Color
Gold
Finish
Glitter

Description

Step up the shine with this fine glitter paint formula! This sparkly brush-on formula makes applying glitter mess-free and comes in a variety of traditional and festive colors. Perfect for tin, glass, ceramic, wood, terra cotta, rigid plastic, plaster and paper mâché.


  • • Flip-top squeeze bottle
  • • For interior and exterior painting
  • • Covers 3 square feet
  • • Great for small jobs and touch-ups
  • • Silver color
  • • Glitter finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.