Shop PLAID
See all product information
Create Account
Stencil Decor 3/8 in. Round Stencil Paint Brush
- Mfr # 34038
- Zoro # G105309579
product price:
$
3.25
/ea
Sold in multiples of 6 for
$19.50
Key Features
Color
Purple
Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34038
- Zoro #
- G105309579
- UPC #
- 28995340383
- Country of Origin
- China
Dimensions
- Size
- 3/8 in
Details
- Item
- Paint Brush
- Color
- Purple
Description
Stencil Decor brushes have high quality, white china bristles with solid wood handles and seamless aluminum ferrules for maximum paint hold and professional results.
- • For hard surfaces, fabrics, stenciling
- • Natural fibers
- • 3/8 inch round
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.