27IN WIDE BLACK FHD IPS LED LCD, NARROW BEZEL, VGA, HDMI, DP, SPEAKERS

  • Mfr # 998-2122-00

  • Zoro # G514883288


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
21.1"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2122-00
Zoro #
G514883288
UPC #
810689008019
Country of Origin
China

Dimensions

Screen Size
27 in
Width
21.1"
Depth
1.8"
Height
14.4"
Screen Size Class
27"
Height with Stand
18.80"
Depth with Stand
9.60"
Viewable Screen Size
27"
Width with Stand
21.10"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Item
LCD Monitor
Screen Refresh Rate
75 Hz
Aspect Ratio
16:9
Features
Flicker-free, Anti-glare, Security Lock, Low Blue Light, Cable Lock Slot, Wide Viewing Angle, On-screen Display (OSD)
Backlight Technology
LED
Native Contrast Ratio
1,000:1
DisplayPort
Yes
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
Number of Screens
1
VESA Mount Standard
100 x 100
VGA
Yes
Vertical Viewing Angle
178°
Response Time Details
5 ms GTG
Number of Speakers
2
Pixel Pitch
0.31140 mm x 0.31140 mm
Vertical Frequency
55 Hz to 76 Hz
Screen Mode
Full HD
Operating Power Consumption
31 W
Response Time
5 ms
HDMI
Yes
Color Supported
16.7 Million Colors
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Tilt
Color
Black
HDCP Supported
Yes
Package Contents
PXN2700 Widescreen LCD Monitor, Power Cord, VGA Cable, HDMI Cable, Audio Cable, User's Guide
VESA Mount Compatible
Yes
Brightness
250 Nit
Mount Type
Desk Mountable
Mounting
Desk
Includes
Power Cord, VGA Cable, HDMI Cable, Audio Cable, User's Guide
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.