Zoro Homepage

34IN CURVED ULTRAWIDE BLACK 2K WQHD DOCKING LED LCD, USB TYPE-C, HDMI, DP, USB H

  • Mfr # 998-2548-00

  • Zoro # G414877363


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
1.2"
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2548-00
Zoro #
G414877363
UPC #
810689009238
Country of Origin
China

Dimensions

Screen Size
34 in
Width
1.2"
Height
0.6"
Depth
0.2"
Screen Size Class
34"
Width with Stand
1.25"
Viewable Screen Size
34"
Height with Stand
0.95"
Depth with Stand
0.58"

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Total Number of USB Type-C Ports
1
USB
Yes
Operating Power Consumption
58 W
Pixel Pitch
0.23000 mm x 0.23000 mm
USB Type-C
Yes
Network (RJ-45)
Yes
Built-in Devices
USB Hub, KVM Switch
Backlight Technology
LED
Environmentally Friendly
Yes
DisplayPort
Yes
Horizontal Viewing Angle
178°
Brightness
300 Nit
Number of Screens
1
VESA Mount Standard
100 x 100
HDCP Supported
Yes
Number of Speakers
2
Response Time
5 ms
Number of USB 3.2 Downstream Ports
3
HDMI
Yes
Panel Technology
Vertical Alignment (VA)
Curved Screen
Yes
VESA Mount Compatible
Yes
Number of USB Ports
4
Vertical Viewing Angle
178°
Package Contents
PZN3410Q 34" Ultrawide Curved Docking Monitor, Power Cord, HDMI & DP Cable, USB Type-C Cable, User's Guide
Aspect Ratio
21:9
Features
Anti-glare, Flicker-free, Security Lock, Multi Language Display, Wide Viewing Angle, On-screen Display (OSD), Cable Lock Slot, Low Blue Light
Native Contrast Ratio
4,000:1
Color Supported
16.7 Million Colors
Response Time Details
5 ms GTG
Standby Power Consumption
500 mW
Stand Adjustments
Swivel, Tilt, Height
Screen Mode
WQHD
Green Environmental Attribute
Environmentally Friendly
Item
LCD Monitor
Includes
Power Cord, HDMI & DP Cable, USB Type-C Cable, User's Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.