Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3925-00

  • Zoro # G916347791


product price: $969.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Number of Screens
1
Operation Hours
24-Hours/7 Days
Scan Format
2160p
Display Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3925-00
Zoro #
G916347791
UPC #
810069811505
Country of Origin
China

Dimensions

Width
37.8"
Viewable Screen Size
43"
Height
21.8"
Depth(6)
2.4"
Bezel Width
15.7 mil
Color Depth
10-bit

Details

USB Type-C
Yes
Number of Screens
1
Operation Hours
24-Hours/7 Days
Scan Format
2160p
Display Resolution
3840 x 2160
Native Contrast Ratio
1,200:1
Energy Star
Yes
Number of USB 3.0 Ports
1
Item
Digital Signage Display
Color Gamut
72% NTSC
VESA Mount Standard
100 x 200
Number of USB 2.0 Ports
1
Aspect Ratio
16:9
Ethernet
Yes
Response Time
8 ms
HDMI
Yes
Maximum Operating Temperature
104°F (40°C)
Brightness
500 Nit
Pixel Pitch
9.6 mil
Orientation
Landscape/Portrait
USB
Yes
Backlight Technology
Direct LED
Housing Material
Plastic
Maximum LED Life
3.4 Year
Minimum Operating Temperature
32°F (0°C)
Operating System
Android 10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.