
43IN DIAG UHD D-LED BKLIT 500
Mfr # 998-3474-00
Zoro # G612686729
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Screen Size
43 in
Width
37.8 in
Height
21.8 in
Depth
2.4 in
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998-3474-00
Zoro #
G612686729
UPC #
-
Country of Origin
China
Dimensions
Screen Size
43 in
Width
37.8 in
Height
21.8 in
Depth
2.4 in
Bezel Width
0.40 in
Color Depth
10-bit
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.