Zoro Homepage

49IN DIAG UHD E-LED BACKLIGHT

  • Mfr # 998-2887-00

  • Zoro # G012686749


product price: $2,239.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
49 in
Width
43.3 in
Height
24.9 in
Depth
2.6 in
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2887-00
Zoro #
G012686749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
49 in
Width
43.3 in
Height
24.9 in
Depth
2.6 in
Bezel Width (Left)
0.40 in
Bezel Width (Top)
0.40 in
Bezel Width (Bottom)
0.50 in
Bezel Width (Right)
0.40 in
Bezel Width
0.50 in (B) x 0.40 in (T/L/R)

Details

Display Type
LCD
Display Resolution
3840 x 2160
HDMI
Yes
Pixel Pitch
11 mil
DisplayPort
Yes
Ethernet
Yes
Input Voltage
120 V AC, 230 V AC
Display Screen Type
LCD
VESA Mount Standard
300 x 300
Brightness
500 Nit
Energy Star
Yes
Number of Screens
1
Serial
Yes
Package Contents
URP49 4K LCD Display, Power cord, HDMI cable, IR cable, Remote control, Cable clips, Quick Start Guide
Backlight Technology
Edge LED
Standards
TAA Compliant
Green Environmental Attribute
Energy Star
Item
Digital Signage Display
Includes
Power cord, HDMI cable, IR cable, Remote control, Cable clips, Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.