Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3926-00

  • Zoro # G916347784


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Native Contrast Ratio
5,000:1
Viewable Screen Size
50"
Color Gamut
72% NTSC
Response Time
9.50 ms
Display Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3926-00
Zoro #
G916347784
UPC #
810069811512
Country of Origin
China

Dimensions

Viewable Screen Size
50"
Color Depth
10-bit
Height
25.4"
Bezel Width
0.43"
Depth(6)
2.4"
Width
44.2"

Details

Native Contrast Ratio
5,000:1
Color Gamut
72% NTSC
Response Time
9.50 ms
Display Resolution
3840 x 2160
Energy Star
Yes
HDMI
Yes
Backlight Technology
Direct LED
USB
Yes
Operating System
Android 10
Brightness
500 Nit
Ethernet
Yes
Housing Material
Plastic
Number of Screens
1
Maximum LED Life
3.4 Year
Minimum Operating Temperature
32°F (0°C)
Orientation
Landscape/Portrait
VESA Mount Standard
200 x 200
Maximum Operating Temperature
104°F (40°C)
Pixel Pitch
11.2 mil
Scan Format
2160p
USB Type-C
Yes
Number of USB 3.0 Ports
1
Item
Digital Signage Display
Number of USB 2.0 Ports
1
Operation Hours
24-Hours/7 Days

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.