Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3927-00

  • Zoro # G916347777


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Ethernet
Yes
Height
27.8"
USB
Yes
Orientation
Landscape/Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3927-00
Zoro #
G916347777
UPC #
810069811529
Country of Origin
China

Dimensions

Height
27.8"
Depth(6)
2.4"
Width
48.6"
Viewable Screen Size
55"
Bezel Width
0.40"
Color Depth
10-bit

Details

HDMI
Yes
Ethernet
Yes
USB
Yes
Orientation
Landscape/Portrait
Housing Material
Plastic
USB Type-C
Yes
Native Contrast Ratio
1,200:1
Response Time
8 ms
Operation Hours
24-Hours/7 Days
Operating System
Android 10
Pixel Pitch
12.4 mil
Number of USB 2.0 Ports
1
Maximum Operating Temperature
104°F (40°C)
Number of USB 3.0 Ports
1
Scan Format
2160p
Minimum Operating Temperature
32°F (0°C)
Maximum LED Life
3.4 Year
VESA Mount Standard
300 x 300
Backlight Technology
Direct LED
Aspect Ratio
16:9
Brightness
500 Nit
Energy Star
Yes
Color Gamut
72% NTSC
Display Resolution
3840 x 2160
Number of Screens
1
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.