Zoro Homepage
This item is Discontinued.
Planar 55In Diagonal 20 Pt Ir Touch U, 998-2259-00 998-2259-00

55In Diagonal 20 Pt Ir Touch U, 998-2259-00 (Discontinued)

  • Mfr # 998-2259-00
  • Zoro # G8863472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2259-00
Zoro #
G8863472
UPC #
810689008262
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
55"
Height
28.9"
Width
49.7"
Depth
3.4"

Details

Color
Black
Operating System
Android 6.0 Marshmallow
Product Type
Digital Signage Display
Brightness
500 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.