Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3934-00

  • Zoro # G116347782


product price: $3,307.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports
1
VESA Mount Standard
400 x 400
Touchscreen
Yes
Viewable Screen Size
65"
Orientation
Landscape/Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3934-00
Zoro #
G116347782
UPC #
810069811598
Country of Origin
China

Dimensions

Viewable Screen Size
65"
Bezel Width
0.80"
Screen Size
65"
Color Depth
10-bit
Height
33.2"
Depth(6)
2.5"
Width
58"

Details

Number of USB 2.0 Ports
1
VESA Mount Standard
400 x 400
Touchscreen
Yes
Orientation
Landscape/Portrait
Scan Format
2160p
HDMI
Yes
Display Resolution
3840 x 2160
Multi-touch Screen
Yes
Minimum Operating Humidity
20%
Number of USB 3.0 Ports
1
Number of Speakers
2
Response Time
8 ms
Item
Digital Signage Display
Brightness
400 Nit
Number of Screens
1
Maximum Operating Temperature
104°F (40°C)
Color Gamut
72% NTSC
Ethernet
Yes
USB Type-C
Yes
Backlight Technology
Direct LED
Energy Star
Yes
Aspect Ratio
16:9
Average Power Consumption
130 W
USB
Yes
Number of Simultaneous Touchpoints
20
Maximum Operating Humidity
85%
Package Contents
SLP65-T 4K LCD Touch DisplayC14 connector US power cord - 1.8mC14 connector EU power cord - 1.8mHDMI cable - 1.8mUSB-C cable 1.8mRS232 cableIR cableRemote controlCable clampsQuick Start Guide
Native Contrast Ratio
1,200:1
Digital Audio Optical Output
Yes
Maximum LED Life
3.4 Year
Operation Hours
24-Hours/7 Days
Minimum Operating Temperature
32°F (0°C)
RMS Output Power
20 W
Speakers
Yes
Operating System
Windows 11, Android 10, Linux, Mac OS X, Windows 10
Pixel Pitch
14.6 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.