Zoro Homepage

65IN DIAG UHD E-LED BACKLIGHT

  • Mfr # 998-2891-00

  • Zoro # G612686736


product price: $3,299.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Width
57.3"
Depth
2.6"
Display Type
LCD
Height
32.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2891-00
Zoro #
G612686736
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
65 in
Width
57.3"
Depth
2.6"
Height
32.8"
Bezel Width (Left)
0.40"
Bezel Width (Right)
0.40"
Bezel Width (Top)
0.40"
Bezel Width (Bottom)
0.50"
Bezel Width
0.50 in (B) x 0.40 in (T/L/R)
Viewable Screen Size
65"

Details

Display Type
LCD
Ethernet
Yes
Energy Star
Yes
Package Contents
Planar URP65 4K LCD Display, Power cord, HDMI cable, IR cable, Remote control, Cable clips, Quick Start Guide
VESA Mount Standard
400 x 400
Pixel Pitch
14.6 mil
Backlight Technology
Edge LED
DisplayPort
Yes
Display Screen Type
LCD
HDMI
Yes
Input Voltage
120 V AC, 230 V AC
Serial
Yes
Brightness
500 Nit
Display Resolution
3840 x 2160
Number of Screens
1
Green Environmental Attribute
Energy Star
Includes
Power cord, HDMI cable, IR cable, Remote control, Cable clips, Quick Start Guide
Item
Digital Signage Display
Standards
TAA Compliant
Color Gamut
72% NTSC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.