
85IN DIAG UHD D-LED BACKLIGHT
Mfr # 998-2164-00
Zoro # G712686728
product price: $9,019.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Screen Size
85 in
Width
75.6 in
Height
43.3 in
Depth
3.7 in
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998-2164-00
Zoro #
G712686728
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
85 in
Width
75.6 in
Height
43.3 in
Depth
3.7 in
Color Depth
10-bit
Bezel Width
35.4 mil
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.