Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3171-01

  • Zoro # G316347780


product price: $12,494.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color Gamut
88% NTSC
Dynamic Contrast Ratio
20,000:1
Display Resolution
3840 x 2160
Color Depth
10-bit
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3171-01
Zoro #
G316347780
UPC #
810069810829
Country of Origin
United States

Dimensions

Color Depth
10-bit
Height
44.7"
Bezel Width
0.73"
Depth(6)
4.1"
Viewable Screen Size
85"
Width
77"

Details

Color Gamut
88% NTSC
Dynamic Contrast Ratio
20,000:1
Display Resolution
3840 x 2160
Minimum Operating Temperature
32°F (0°C)
Number of DisplayPort 1.2 Ports
1
Ethernet
Yes
Number of HDMI 2.0 Ports
2
Backlight Technology
Direct LED
Package Contents
URX85-ERO-T 85" 4K LCD Touch Display US Power Cord HDMI Cable USB (A to B) Cable IR Sensor Remote Control 2 x Lifting Straps Quick Start Guide
VESA Mount Standard
600 x 400
Operation Hours
24-Hours/7 Days
Number of Screens
1
Response Time
8.50 ms
Orientation
Landscape/Portrait
Number of DisplayPort Outputs
1
Maximum Operating Temperature
104°F (40°C)
Brightness
630 Nit
Pixel Pitch
19.2 mil
DisplayPort Output
Yes
Touchscreen
Yes
USB
Yes
Maximum LED Life
8 Year
Scan Format
2160p
Mount Type
Wall Mountable
Multi-touch Screen
Yes
HD Resolution
Yes
HDMI
Yes
Aspect Ratio
16:9
Native Contrast Ratio
4,000:1
DisplayPort
Yes
Number of DisplayPorts
2
Number of Simultaneous Touchpoints
20
High Dynamic Range (HDR) Type
HDR10
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.