Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Planar Clarity Matrix G3 Lx55M 55 In, 998-1495-00 998-1495-00

Clarity Matrix G3 Lx55M 55 In, 998-1495-00 (Discontinued)

  • Mfr # 998-1495-00
  • Zoro # G8864437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-1495-00
Zoro #
G8864437
UPC #
810689006749
Country of Origin
United States

Dimensions

Screen Size
55 in
Height
26.8 in
Width
47.7 in
Depth
3.6 in
Bezel Width
34.6 mil

Details

HDMI Inputs
Yes
Mounting Method
Wall
Features
Features,"DisplayPort, Environmentally Friendly, Ethernet, Serial, USB, Video Wall Compatible"
Number of Screens
1
Dynamic Contrast Ratio
10,000:1
Product Type
Digital Signage Display
Number of Display Ports
2
Display Resolution
1920 x 1080
Display Screen Type
LCD
Backlight Technology
LED
Scan Format
1080p
Brightness
500 Nit
Input Voltage
230V AC, 120V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.