This item is Discontinued.

Planar Clarity Matrix G3 Lx55M W/ Fib, 998-1534-00 998-1534-00

Clarity Matrix G3 Lx55M W/ Fib, 998-1534-00 (Discontinued)

  • Mfr # 998-1534-00
  • Zoro # G8867051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-1534-00
Zoro #
G8867051
UPC #
810689006817
Country of Origin
United States

Dimensions

Screen Size
55 in
Bezel Width
34.6 mil

Details

Features
Video Wall Compatible
Backlight Technology
LED
Product Type
Digital Signage Display/Appliance
Display Resolution
1920 x 1080
Scan Format
1080p
Brightness
500 Nit
Display Screen Type
LCD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.