Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helium 27 Wide Black Projected Capacitive Multitouch Edgelit Led Lcd Usb Cont

  • Mfr # 997-6848-00

  • Zoro # G516504662


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Product Type
LCD Touchscreen Monitor
Environmentally Friendly
Yes
Backlight Technology
Edge LED
Mount Type
Wall Mountable
Viewable Screen Size
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-6848-00
Zoro #
G516504662
UPC #
-
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Depth
2"
Width
26.5"
Height
16.5"
Screen Size Class
27"

Details

Product Type
LCD Touchscreen Monitor
Environmentally Friendly
Yes
Backlight Technology
Edge LED
Mount Type
Wall Mountable
Package Contents
Helium PCT2785 27" Widescreen Multi-Touch MonitorPower CordVGA CableHDMI CableUSB CableAudio-in CableUser's GuideCleaning ClothStylus
Multi-touch Screen
Yes
Microphone
Yes
Aspect Ratio
16:9
HDMI
Yes
Touchscreen
Yes
Speakers
Yes
Adjustable Display Angle
Yes
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Built-in Devices
USB Hub
DisplayPort
Yes
Operating System Platform
PC
Contrast Ratio
5,000:1
Certifications & Standards
UL/cULFCCCETUV
Response Time
12 ms
Standard Refresh Rate
60 Hz
Webcam
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Features
OSD/Power Lock
Headphone
Yes
Color Supported
16.7 Million Colors
USB
Yes
Color
Black
Brightness
264 Nit
VESA Mount Compatible
Yes
Touchscreen Technology
Projected Capacitive

Description

Planar helium 27 wide black projected capacitive multi-touch edge-lit led lcd, usb cont helium 27 wide black projected capacitive multi-touch edge-lit led lcd, usb cont roller, vga/hdmi/displayport, internal power, webcam and microphone, usb hub, sp eakers, 15 to 70 tilt range and flat orientation, supports both portrait and lan Manufacturer : Planar UPC : 810689068488

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.