Shop PLANAR

Helium PCT2785 27" Class Webcam LCD Touchscreen Monitor - 16:9 - 12 ms

  • Mfr # 997-6848-00
  • Zoro # G116423851

product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
26.5"
Speakers
Yes
Color Supported
16.7 Million Colors
Mount Type
Wall Mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
997-6848-00
Zoro #
G116423851
UPC #
810689000000
Country of Origin
China
Max. Resolution
1920 x 1080
Speakers
Yes
Color Supported
16.7 Million Colors
Mount Type
Wall Mountable
Webcam
Yes
Built-in Devices
USB Hub
Horizontal Viewing Angle
178°
Environmentally Friendly
Yes
Screen Mode
Full HD
Adjustable Display Angle
Yes
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
Contrast Ratio
5,000:1
Vertical Viewing Angle
178°
Response Time
12 ms
Operating System Platform
PC
Headphone
Yes
HDMI
Yes
Multi-touch Screen
Yes
VESA Mount Standard
100 x 100
Brightness
264 Nit
USB
Yes
Package Contents
Helium PCT2785 27" Widescreen Multi-Touch MonitorPower CordVGA CableHDMI CableUSB CableAudio-in CableUser's GuideCleaning ClothStylus
Microphone
Yes
Certifications & Standards
UL/cULFCCCETUV
Features
OSD/Power Lock
Color
Black
Touchscreen
Yes
VESA Mount Compatible
Yes
DisplayPort
Yes
Touchscreen Technology
Projected Capacitive
Backlight Technology
Edge LED
Product Type
LCD Touchscreen Monitor

Dimensions

Width
26.5"
Screen Size Class
27"
Depth
2"
Viewable Screen Size
27"
Height
16.5"

Description

PCT2785 Helium 27in touchscreen webcam monitor, black, zero bezel, HID, PCAP multi-touch, FHD IPS LED LCD, VGA HDMI DP USB Hub, mic, speakers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.