Zoro Homepage

PCT2435 24IN LCD TOUCHS

  • Mfr # 997-9363-00

  • Zoro # G212423342


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Width
21.3 in
Mounting Method
Arm-mountable, Wall Mountable
Width with Stand
21.30 in
VESA Mount Compatible
Yes
Contrast Ratio
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-9363-00
Zoro #
G212423342
UPC #
-
Country of Origin
China

Dimensions

Width
21.3 in
Width with Stand
21.30 in
Viewable Screen Size
23.8 in
Depth with Stand
9.40 in
Depth
1.9 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.