PCT2435 Helium 24in touchscreen monitor, black, HID cmpl, PCAP multi-touch FHD IPS, LED LCD, USB

  • Mfr # 997-9363-00

  • Zoro # G416480257


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Width with Stand
21.30"
Operating Power Consumption
28 W
Color
Black
HDMI
Yes
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-9363-00
Zoro #
G416480257
UPC #
810689004981
Country of Origin
China

Dimensions

Width with Stand
21.30"
Depth with Stand
9.40"
Depth
1.9"
Width
21.3"
Viewable Screen Size
23.8"

Details

Operating Power Consumption
28 W
Color
Black
HDMI
Yes
USB
Yes
VESA Mount Compatible
Yes
Contrast Ratio
1,000:1
Product Type
LCD Touchscreen Monitor
Mount Type
Wall Mountable, Arm-mountable
Brightness
250 Nit
Backlight Technology
Edge LED
Max. Resolution
1920 x 1080
Response Time
14 ms
Color Supported
16.7 Million Colors
Pixel Pitch
0.27500 mm x 0.27500 mm
Speakers
Yes
Touchscreen Technology
Projected Capacitive
Aspect Ratio
16:9
Multi-touch Screen
Yes
Built-in Devices
USB Hub
Package Contents
Helium PCT2435 24" Touch Screen Monitor, Power Cord, VGA Cable, HDMI Cable, USB 3.0 Cable (A to B), Audio-in Cable, User's Guide
Screen Mode
Full HD
Environmentally Friendly
Yes

Description

PCT2435 Helium 24in touchscreen monitor, black, HID cmpl, PCAP multi-touch FHD IPS, LED LCD, USB controller, VGA HDMI USB 3.0 Hub, speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.