Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planar Fixed Wall Mount - 33lb

  • Mfr # 997-5546-00

  • Zoro # G014914550


product price: $34.99
/ea

Key Features

Weight Capacity
33 lb
Maximum Load Capacity
33 lb
Maximum Screen Size Supported
24 in
Device Supported
Flat Panel Display
Compatibility
Up to 24 in LCD Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-5546-00
Zoro #
G014914550
UPC #
810689055464
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Screen Size Supported
24 in
Max. Screen Size Supported
24 in

Details

Weight Capacity
33 lb
Maximum Load Capacity
33 lb
Device Supported
Flat Panel Display
Compatibility
Up to 24 in LCD Monitor
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.