Zoro Homepage
This item is Discontinued.
Planar Planar Fixed Wall Mount - 33lb 997-5546-00

Planar Fixed Wall Mount - 33lb (Discontinued)

  • Mfr # 997-5546-00
  • Zoro # G5952686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-5546-00
Zoro #
G5952686
UPC #
810689055464
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24" Max
Maximum Screen Size Supported
24 in

Details

Mounting Method
Wall Mount
Maximum Load Capacity
33 lb
Device Supported
Flat Panel Display
Compatibility
Up to 24" LCD Monitor

Description

997-5546-00 Fixed Wall Mount for 15" to 27" Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.