PM16-S 16IN IPS PORTABLE LCD MONITOR, 1920X1200, USB-C X2, HDMI, SPKR, BU

  • Mfr # 998-4077-00

  • Zoro # G316244355


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Horizontal Viewing Angle
178°
Features
On-screen Display (OSD), Bezel-less Design, Anti-glare, Wide Viewing Angle, Blue Light Reduction
Total Number of Mini HDMI Ports
1
Product Type
LCD Monitor
Maximum Power Consumption
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998-4077-00
Zoro #
G316244355
UPC #
810069811741
Country of Origin
China

Dimensions

Width
14"
Depth
0.7"
Height
9.3"
Screen Size Class
16"
Viewable Screen Size
16"

Details

Horizontal Viewing Angle
178°
Features
On-screen Display (OSD), Bezel-less Design, Anti-glare, Wide Viewing Angle, Blue Light Reduction
Total Number of Mini HDMI Ports
1
Product Type
LCD Monitor
Maximum Power Consumption
6 W
Number of Speakers
2
Vertical Viewing Angle
178°
Speakers
Yes
Operating Humidity Range
10% to 90% (Non-condensing)
Response Time
3 ms
Package Contents
PM16-S 16" Portable Desktop MonitorUSB-C CableMini HDMI-HDMI CableAdapterCarrying CaseUser's Guide
Color Gamut
100% DCI-P3
Aspect Ratio
16:10
Panel Technology
In-plane Switching (IPS) Technology
Mini HDMI
Yes
Mount Type
Desk Mountable
Max. Resolution
1920 x 1200
Screen Mode
WUXGA
VESA Mount Standard
75 x 75
USB Type-C
Yes
Pixel Pitch
0.17950 mm x 0.17950 mm
Native Contrast Ratio
1,500:1
USB
Yes
Stand Adjustments
Tilt
HDCP Supported
Yes
Number of USB Ports
2
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Total Number of USB Type-C Ports
2
Number of Screens
1
Standard Refresh Rate
60 Hz
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Brightness
400 Nit
Response Time Details
3 ms GTG

Description

PLANAR PM16-S 16IN IPS PORTABLE LCD MONITOR, 1920X1200, USB-C X2, HDMI, SPKR, BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.