This item is Discontinued.

Planar PT1510MX-WH 15" 500:1 USB Touchscreen LCD Monitor, w/Speakers 997-3394-00

PT1510MX-WH 15" 500:1 USB Touchscreen LCD Monitor, w/Speakers (Discontinued)

  • Mfr # 997-3394-00
  • Zoro # G6248892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-3394-00
Zoro #
G6248892
UPC #
810689033943
Country of Origin
Unknown

Dimensions

Screen Size
15"

Details

Item
LCD Monitor

Description

PT1510MX-WH 15 inch 500:1 8ms USB Touchscreen LCD Monitor, w/ Speakers (White)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.