This item is Discontinued.

Planar PXL2230MW 22in monitor, black HID compliant optical dual-touch FHD LED LCD, VGA, DVI,  997-7039-00

This item is Discontinued.

Planar

PXL2230MW 22in monitor, black HID compliant optical dual-touch FHD LED LCD, VGA, DVI, (Discontinued)

Mfr # 997-7039-00
Zoro # G416423902
UPC # 810689000000
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
997-7039-00
Zoro #
G416423902
UPC #
810689000000
Country of Origin
China

Dimensions

Width
20.3 in
Depth with Stand
4.90"
Height with Stand
14.70"
Depth
2.8"
Width with Stand
20.30"
Viewable Screen Size
22"
Height
12.9"
Screen Size Class
22"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Environmentally Friendly
Yes
Vertical Viewing Angle
160°
VESA Mount Standard
100 x 100
Package Contents
PXL2230MW Touchscreen LCD MonitorStylus
Touchscreen Technology
Optical
Horizontal Viewing Angle
170°
USB
Yes
Touchscreen
Yes
DVI
Yes
Panel Technology
Thin Film Transistor (TFT)
Backlight Technology
Edge LED
HDMI
Yes
Screen Mode
Full HD
Standard Refresh Rate
60 Hz
HDCP Supported
Yes
Response Time
5 ms
Product Type
LCD Touchscreen Monitor
Native Contrast Ratio
1,000:1
Adjustable Display Angle
Yes
VESA Mount Compatible
Yes
Multi-touch Screen
Yes
Operating System Platform
PC
Brightness
250 Nit
Certifications & Standards
UL/cULFCC-BCE
Aspect Ratio
16:9
Features
OSD/Power Lock
Contrast Ratio
1,000:1
Color Supported
16.7 Million Colors

Description

PXL2230MW 22in monitor, black HID compliant optical dual-touch FHD LED LCD, VGA, DVI, speakers, 20 degree tilt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.