Shop PLANAR

PXN2400 24in monitor, black FHD IPS LED LCD, narrow bezel, VGA, HDMI, DP, speakers

  • Mfr # 998-2121-00

  • Zoro # G516480683


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
21.2"
Speakers
Yes
Height with Stand
15.50"
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
998-2121-00
Zoro #
G516480683
UPC #
810689008002
Country of Origin
China

Dimensions

Width
21.2"
Height with Stand
15.50"
Height
12.8"
Depth with Stand
8.26"
Screen Size Class
24"
Width with Stand
21.24"
Viewable Screen Size
23.8"
Depth
1.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
HDMI
Yes
Color Supported
16.7 Million Colors
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Features
Flicker-free, Wide Viewing Angle, Anti-glare, Frameless Bezel, Multi Language Display, On-screen Display (OSD), Cable Lock Slot, Blue Light Reduction
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Screen Mode
Full HD
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
HDCP Supported
Yes
Product Type
LCD Monitor
Aspect Ratio
16:9
Standard Refresh Rate
60 Hz
Native Contrast Ratio
1,000:1
Environmentally Friendly
Yes
Pixel Pitch
0.27450 mm x 0.27450 mm
Number of Screens
1
Package Contents
PXN2400 24" LCD Monitor, Power Cord, VGA Cable, HDMI Cable, Audio Cable, User's Guide
Brightness
250 Nit
Operating Power Consumption
25 W
Vertical Frequency
55 Hz to 76 Hz
Stand Adjustments
Tilt
Number of Speakers
2
Color
Black
Response Time Details
5 ms GTG
Response Time
5 ms
DisplayPort
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.