Shop PLANAR
See all product information
TOUCH PXN2480MW - 24" wide black FHD IPS LED LCD, narrow bezel, VGA, HDMI, DP, speakers, DC power.
Mfr # 998-0410-00
Zoro # G616423887
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Width
21.3"
Speakers
Yes
Color Supported
16.7 Million Colors
Response Time
7 ms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
998-0410-00
Zoro #
G616423887
UPC #
810689000000
Country of Origin
China
Dimensions
Width
21.3"
Depth
1.2"
Width with Stand
21.30"
Depth with Stand
4.70"
Screen Size Class
24"
Height with Stand
16.70"
Height
12.8"
Viewable Screen Size
23.8"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.