SLP50, 50IN UHD DISPLAY, 500NIT, 24X7, SPEAKERS, LANDSCAPE & PORTRAIT. EN

  • Mfr # 998-3926-00

  • Zoro # G722446886


product price:  $1,151.99
/ea
Free Shipping & Returns

Key Features

Width
44.2 in
Scan Format
2160p
Number of Screens
1
Operating System
Android 10
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998-3926-00
Zoro #
G722446886
UPC #
810069811574
Country of Origin
China

Dimensions

Width
44.2 in
Height
25.4"
Bezel Width
0.43"
Color Depth
10-bit
Depth
2.4"
Viewable Screen Size
50"

Details

Scan Format
2160p
Number of Screens
1
Operating System
Android 10
HDMI
Yes
Orientation
Landscape/Portrait
Number of USB 2.0 Ports
1
VESA Mount Standard
200 x 200
USB Type-C
Yes
Operation Hours
24-Hours/7 Days
Response Time
9.50 ms
Display Resolution
3840 x 2160
USB
Yes
Product Type
Digital Signage Display
Number of USB 3.0 Ports
1
Housing Material
Plastic
Pixel Pitch
11.2 mil
Backlight Technology
Direct LED
Color Gamut
72% NTSC
Brightness
500 Nit
Energy Star
Yes
Native Contrast Ratio
5,000:1
Minimum Operating Temperature
32°F (0°C)
Ethernet
Yes
Maximum Operating Temperature
104°F (40°C)
Maximum LED Life
3.4 Year

Description

ERGY STAR.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.