SLP55, 55IN UHD DISPLAY, 500NIT, 24X7, SPEAKERS, LANDSCAPE & PORTRAIT. EN

  • Mfr # 998-3927-00

  • Zoro # G821696359


product price:  $1,333.99
/ea
Free Shipping & Returns

Key Features

Operation Hours
24-Hours/7 Days
Orientation
Landscape/Portrait
HDMI
Yes
Viewable Screen Size
55"
Backlight Technology
Direct LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998-3927-00
Zoro #
G821696359
UPC #
810069811598
Country of Origin
China

Dimensions

Viewable Screen Size
55"
Depth
2.4"
Color Depth
10-bit
Width
48.6"
Bezel Width
0.40"
Height
27.8"

Details

Operation Hours
24-Hours/7 Days
Orientation
Landscape/Portrait
HDMI
Yes
Backlight Technology
Direct LED
USB Type-C
Yes
Pixel Pitch
12.4 mil
VESA Mount Standard
300 x 300
Native Contrast Ratio
1,200:1
Scan Format
2160p
Maximum LED Life
3.4 Year
Response Time
8 ms
Aspect Ratio
16:9
Energy Star
Yes
Ethernet
Yes
Number of USB 3.0 Ports
1
Minimum Operating Temperature
32°F (0°C)
Number of USB 2.0 Ports
1
Number of Screens
1
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Brightness
500 Nit
Color Gamut
72% NTSC
Product Type
Digital Signage Display
Housing Material
Plastic
Display Resolution
3840 x 2160
Operating System
Android 10

Description

ERGY STAR.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.