Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLP65-T, 65IN UHD TOUCHSCREEN DISPLAY, 400NIT, 24X7, SPEAKERS, LANDSCAPE

  • Mfr # 998-3934-00

  • Zoro # G222445815


product price: $3,999.99
/ea
Free Shipping & Returns

Key Features

Scan Format
2160p
Width
58"
Touchscreen
Yes
Average Power Consumption
130 W
Pixel Pitch
14.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3934-00
Zoro #
G222445815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
58"
Depth
2.5"
Screen Size Class
65"
Color Depth
10-bit
Viewable Screen Size
65"
Bezel Width
0.80"
Height
33.2"

Details

Scan Format
2160p
Touchscreen
Yes
Average Power Consumption
130 W
Pixel Pitch
14.6 mil
Number of Simultaneous Touchpoints
20
Maximum Operating Humidity
85%
HDMI
Yes
Display Resolution
3840 x 2160
Product Type
Digital Signage Display
Operating System
Windows 11, Android 10, Linux, Mac OS X, Windows 10
Package Contents
SLP65-T 4K LCD Touch DisplayC14 connector US power cord - 1.8mC14 connector EU power cord - 1.8mHDMI cable - 1.8mUSB-C cable 1.8mRS232 cableIR cableRemote controlCable clampsQuick Start Guide
Maximum Operating Temperature
104°F (40°C)
Response Time
8 ms
Number of USB 2.0 Ports
1
Native Contrast Ratio
1,200:1
Energy Star
Yes
Brightness
400 Nit
Digital Audio Optical Output
Yes
Multi-touch Screen
Yes
Number of USB 3.0 Ports
1
Backlight Technology
Direct LED
Minimum Operating Humidity
20%
USB
Yes
Aspect Ratio
16:9
Speakers
Yes
Number of Speakers
2
Number of Screens
1
RMS Output Power
20 W
VESA Mount Standard
400 x 400
Maximum LED Life
3.4 Year
Minimum Operating Temperature
32°F (0°C)
USB Type-C
Yes
Orientation
Landscape/Portrait
Color Gamut
72% NTSC
Ethernet
Yes
Operation Hours
24-Hours/7 Days

Description

& PORTRAIT, 20PT PCAP TOUCH. ENERGY STAR.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.