Zoro Homepage

SLP86-T 86in touchscreen display, UHD, D-LED backlight, 400 nit, 24x7, speaker, 20pt PCAP to

  • Mfr # 998-3936-00

  • Zoro # G621696849


product price: $5,959.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Simultaneous Touchpoints
20
Multi-touch Screen
Yes
Touchscreen
Yes
USB Type-C
Yes
Color Depth
10-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3936-00
Zoro #
G621696849
UPC #
810069811611
Country of Origin
China

Dimensions

Color Depth
10-bit
Height
44.2"
Viewable Screen Size
86"
Width
76.8"
Bezel Width
1.10"
Depth
2.9"

Details

Number of Simultaneous Touchpoints
20
Multi-touch Screen
Yes
Touchscreen
Yes
USB Type-C
Yes
Package Contents
SLP86-T 4K LCD Touch Display C14 connector US power cord - 1.8m HDMI cable - 1.8m USB-C cable 1.8m RS-232 cable IR cable USB A to B cable Remote control Cable clamps 1 x 3mm tip passive stylus Quick Start Guide
Pixel Pitch
19.4 mil
Digital Audio Optical Output
Yes
Number of USB 3.0 Ports
1
Operating System
Android 10
Number of Screens
1
Product Type
Digital Signage Display
Minimum Operating Temperature
32°F (0°C)
Energy Star
Yes
Indoor/Outdoor
Indoor
USB
Yes
Color Gamut
72% NTSC
HDMI
Yes
Orientation
Landscape/Portrait
Backlight Technology
Direct LED
Display Resolution
3840 x 2160
Maximum LED Life
3.4 Year
Ethernet
Yes
Native Contrast Ratio
1,200:1
Maximum Operating Temperature
104°F (40°C)
Housing Material
Plastic
Brightness
400 Nit
Scan Format
2160p
Number of USB 2.0 Ports
1
Operation Hours
24-Hours/7 Days
Response Time
8 ms
VESA Mount Standard
600 x 400
Aspect Ratio
16:9

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.