Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URP49 49IN DISPLAY, UHD, E-LED BACKLIGHT, 500 NIT, 24X7, MULTI-SOURCE VIE

  • Mfr # 998-2887-00

  • Zoro # G621708139


product price: $3,309.99
/ea
Free Shipping & Returns

Key Features

Height
24.9"
Depth
2.6"
Pixel Pitch
11 mil
Display Resolution
3840 x 2160
Bezel Width (Top)
0.40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2887-00
Zoro #
G621708139
UPC #
810006544602
Country of Origin
China

Dimensions

Height
24.9"
Depth
2.6"
Bezel Width (Top)
0.40"
Width
43.3"
Viewable Screen Size
49"
Bezel Width (Bottom)
0.50"
Bezel Width (Left)
0.40"
Bezel Width (Right)
0.40"

Details

Pixel Pitch
11 mil
Display Resolution
3840 x 2160
Package Contents
URP49 4K LCD Display, Power cord, HDMI cable, IR cable, Remote control, Cable clips, Quick Start Guide
Brightness
500 Nit
DisplayPort
Yes
Backlight Technology
Edge LED
Number of Screens
1
Energy Star
Yes
Ethernet
Yes
Product Type
Digital Signage Display
HDMI
Yes
Color Gamut
72% NTSC

Description

WING, SPEAKERS, NON-WIRELESS, TAA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.