URP55-T 55IN TOUCHSCREEN DISPLAY, UHD, E-LED BACKLIGHT, 450 NIT, 24X7, MU
Mfr # 998-2890-01
Zoro # G222442883
product price: $4,749.99
/ea
Free Shipping & Returns
Key Features
Standard Refresh Rate
60 Hz
HDMI Inputs
4
Energy Star
Yes
Touchscreen
Yes
Touchscreen Technology
Projected Capacitive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998-2890-01
Zoro #
G222442883
UPC #
810766023102
Country of Origin
Multiple
Details
Standard Refresh Rate
60 Hz
HDMI Inputs
4
Energy Star
Yes
Touchscreen
Yes
Touchscreen Technology
Projected Capacitive
Scan Format
2160p
HDMI
Yes
Display Orientation
Portrait, Landscape
Network (RJ-45)
Yes
Number of VGA Ports
1
DisplayPort
Yes
Speakers
Yes
Ethernet
Yes
Screen Resolution
3840 x 2160
Brightness
500 Nit
Screen Mode
4K UHD
VESA Mount Compatible
Yes
Multi-touch Screen
Yes
Number of Touch Points
50
HDCP Supported
Yes
Product Type
Collaboration Display
Backlight Technology
Edge LED
Description
LTI-SOURCE VIEWING, SPEAKERS, MULTI-TOUCH, NON-WIRELESS, TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.