Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URP552, 55IN DIAGONAL UHD DISPLAY, DIRECT-LED LCD, 700-NIT, HDR, 24X7, MULTI-SOURCE, SPEAKER

  • Mfr # 998-4230-00

  • Zoro # G022606980


product price: $2,529.99
/ea
Free Shipping & Returns

Key Features

Depth
2.8"
Operation Hours
24-Hours/7 Days
Orientation
Landscape/Portrait
Brightness
700 Nit
Screen Size Class
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-4230-00
Zoro #
G022606980
UPC #
810069811789
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8"
Screen Size Class
55"
Viewable Screen Size
55"
Height
27.9"
Bezel Width
0.50"
Color Depth
10-bit
Width
48.7"

Details

Operation Hours
24-Hours/7 Days
Orientation
Landscape/Portrait
Brightness
700 Nit
Energy Star
Yes
USB
Yes
Display Resolution
3840 x 2160
Response Time
6.50 ms
Ethernet
Yes
Color Gamut
90% NTSC
Number of DisplayPorts
2
Dynamic Contrast Ratio
50,000:1
HD Resolution
Yes
Aspect Ratio
16:9
Scan Format
2160p
Backlight Technology
Edge LED
Product Type
Digital Signage Display
USB Type-C
Yes
HDMI
Yes
Pixel Pitch
12.4 mil
Maximum LED Life
3.4 Year
Native Contrast Ratio
12,000:1
Number of Screens
1
HDCP Version
2.2
HDMI Inputs
2
Package Contents
URP552 4K LCD DisplayPower cordHDMI cableIR cableRemote controlCable clipsQuick Start Guide
Maximum Operating Temperature
104°F (40°C)
DisplayPort
Yes
VESA Mount Standard
400 x 400
Minimum Operating Temperature
32°F (0°C)

Description

PLANAR URP552, 55IN DIAGONAL UHD DISPLAY, DIRECT-LED LCD, 700-NIT, HDR, 24X7, MULTI-SOURCE, SPEAKERS, LANDSCAPE & PORTRAIT. ENERGY STAR, TAA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.