Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URP65-T 65in touchscreen display, UHD, E-LED backlight, 450 nit, 24x7, multi-source viewing

  • Mfr # 998-2892-01

  • Zoro # G821703378


product price: $5,019.99
/ea
Free Shipping & Returns

Key Features

Native Contrast Ratio
1,100:1
Housing Material
Metal
DisplayPort
Yes
Color Depth
10-bit
Number of HDMI 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2892-01
Zoro #
G821703378
UPC #
810069811666
Country of Origin
Taiwan, Province of China

Dimensions

Color Depth
10-bit
Bezel Width
59.1 mil
Height
33.8"
Viewable Screen Size
65"
Depth
2.8"
Width
58.4"

Details

Native Contrast Ratio
1,100:1
Housing Material
Metal
DisplayPort
Yes
Number of HDMI 2.0 Ports
2
Operation Hours
24-Hours/7 Days
Ethernet
Yes
Package Contents
URP65-T 4K LCD Touch Display Power Cord HDMI Cable IR Cable USB A to B Cable Remote Control Cable Clips Passive Stylus Quick Start Guide
Pixel Pitch
14.6 mil
Energy Star
Yes
Response Time
8 ms
Number of Screens
1
Orientation
Landscape/Portrait
Number of Simultaneous Touchpoints
50
Maximum LED Life
5.7 Year
Color Gamut
72% NTSC
Scan Format
2160p
VESA Mount Standard
400 x 400
Maximum Operating Temperature
104°F (40°C)
Display Resolution
3840 x 2160
Brightness
450 Nit
Multi-touch Screen
Yes
Aspect Ratio
16:9
Number of DisplayPorts
2
Backlight Technology
Edge LED
HDMI
Yes
USB
Yes
Minimum Operating Temperature
32°F (0°C)
Touchscreen
Yes
Product Type
Digital Signage Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.