PATV65 450 watt Power Sports Series Waterproof All-Terrain Sound System with Bluetooth & LED Light Bar; Black - 6.5 in.
Mfr # PATV65
Zoro # G804061082
Key Features
Specifications
Product Information
- MFR #
- PATV65
- Zoro #
- G804061082
- UPC #
- 636210105459
- Country of Origin
- China
Dimensions
- Width
- 11.6 in
- Depth
- 28-1/2 in
- Height
- 7.9 in
Details
- Features
- MP3 Player Compatible, LED Lighting, Wireless Audio Stream; Bluetooth; Weather Proof; Wireless
- Item
- Speaker System
- Compatible With
- Smartphones, MP3 Players
- RMS Output Power
- 450 W
- Controls
- Volume
Description
Grab your ATV, UTV, ROV or any other outdoor/off-road vehicle and make it sing. The Power Sports Series Waterproof All-Terrain Sound System with Bluetooth and LED Light Bar (6.5 in. , 450 Watts) is a rugged, reliable, all-in-one sound system built for the outdoor enthusiast and capable of providing more than just audio entertainment for your ears. It provide handlebars made out of reinforced steel that double as a mounting point for cameras, tool bags, camping gear, etc. Its built-in, switchable, LED light bar mounted in the rear will deliver powerful bright light for times of need in the dark. It is built to endure various environmental challenges.
Features- Off-road all-terrain amplified sound system
- 450W max
- 6.5" marine-grade speakers with 1.5" tweeters & poly-injection cones
- Bluetooth enabled for audio streaming
- Easy pairing with auto connect
- Compatible with audio output of iPhone /iPod , smartphones & MP3 players
- 3.5mm aux input
- 24-LED light bar
- Storage area with USB charging
- Includes wired remote, power cable, heavy-duty straps with Fabric Hook and Eye & mounting hardware
- Color: Black
- Size: 6.5"
- Includes: SPEAKER REMOTE 4 STRAPS 1 CORD 9 INSTALL PIECES
- Battery Information: Product does not require a battery
- Weight: 33.2529 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.