This item is Discontinued.

Planet Audio Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone AC10D

Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (Discontinued)

  • Mfr # AC10D
  • Zoro # G604045138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10D
Zoro #
G604045138
UPC #
-
Country of Origin
China

Dimensions

Driver Size
10 in

Details

Impedance (Ohms)
4 ohm
Output Wattage
PMPO: 1500 W; RMS: 750 W
Item
Woofer
Sensitivity
87 dB

Description

  • Power Handling (Peak): 1500W.
  • Power Handling (Continuous): 750W.
  • Frequency Response: 23Hz-3kHz.
  • Efficiency (1 Watt/1 Meter): 96dB.
  • Impedance: 4 Ohm.
  • Voice Coil Former: 2".
  • Mounting Depth: 4-3/4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.