This item is Discontinued.

Planet Audio Planet Audio AC15D 15 in. Audio Anarchy Woofer Dual 4 Ohm Voice Coil Black Poly Injection Cone AC15D

Planet Audio AC15D 15 in. Audio Anarchy Woofer Dual 4 Ohm Voice Coil Black Poly Injection Cone (Discontinued)

  • Mfr # AC15D
  • Zoro # G003949723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC15D
Zoro #
G003949723
UPC #
636210105848
Country of Origin
China

Dimensions

Woofer Driver Size
15 in

Details

Item
Woofer
Sensitivity (dB)
89 dB
Watt (RMS)
1050 W
Impedance
4 Ohm
Woofer Driver Material
Polypropylene
Driver Type
15" Polypropylene Woofer
PMPO Output Power
2100 W

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • Audio Anarchy Woofer Dual 4 Ohm Voice Coil Black Poly Injection Cone
Specifications
  • Size: 15 in
  • Weight: 16.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.