Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planet Audio Planet Audio EC20B 3-Way Electronic Crossover with Remote Sub Level Control EC20B

Planet Audio EC20B 3-Way Electronic Crossover with Remote Sub Level Control (Discontinued)

  • Mfr # EC20B
  • Zoro # G804028788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20B
Zoro #
G804028788
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Height
1.8 in
Length
8.3 in

Details

Includes
Remote Subwoofer Level Control
Item
Audio Crossover

Description

  • Crossover Type: Passive.
  • Continuously Variable Low Pass: 32Hz to 250Hz.
  • Continuously Variable High Pass: 40Hz to 400Hz.
  • Frequency Multiplier: x1 or x20.
  • Selectable Slope: 6dB or 18dB/octave.
  • Independent Front and Rear Level Controls.
  • Signal-to-Noise Ratio: 110dB.
  • DC-to-DC Power Supply.
  • Outputs for 3-Way or Front, Rear and Subwoofer System Configurations.
  • Remote Subwoofer Level Control.
  • Variable Bass Boost 0 to +12dB.
  • Dimensions: 5-1/8"W X 8-1/4"L X 1-7/8"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.