Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planet Audio Planet Audio Pc20F Capacitor - 20 Farad PC20F

Planet Audio Pc20F Capacitor - 20 Farad (Discontinued)

  • Mfr # PC20F
  • Zoro # G304089791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20F
Zoro #
G304089791
UPC #
636210103806
Country of Origin
China

Dimensions

Length (In.)
11 in
Height (In.)
3-1/2 in
Width (In.)
8-1/2 in

Details

Item
Capacitor

Description

Digital Voltage Display ; Blue Illumination ; 20 Farad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.