Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planet Audio Planet Audio Peq15 5-Band Parametric Equalizer PEQ15

Planet Audio Peq15 5-Band Parametric Equalizer (Discontinued)

  • Mfr # PEQ15
  • Zoro # G104023322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEQ15
Zoro #
G104023322
UPC #
636210300045
Country of Origin
China

Dimensions

Width
3.8 in
Height
1.3 in
DIN Size
Half DIN

Details

Features
Pre-amplifier Out
Includes
Remote Subwoofer Level Control
Maximum Frequency
20 kHz
Signal to Noise Ratio
110 dB
Item
Car Equalizer
Number of Bands
5
Audio Channels
2
Minimum Frequency
20 Hz

Description

5 Band Adjustment; Adjustable Center Frequencies On Each Band; Aux Input; Master Volume Control; Fader Control; Input Sensitivity Adjustment ; Dc-To-Dc Power Supply; Signal-To-Noise Ratio: 100 Db; Night Illumination; Plexiglas Top Cover; Half-Din Size Chassis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.