Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planet Audio Planet Audio PX12 12 in. 1000W Flat Subwoofer PX12

Planet Audio PX12 12 in. 1000W Flat Subwoofer (Discontinued)

  • Mfr # PX12
  • Zoro # G204144361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX12
Zoro #
G204144361
UPC #
-
Country of Origin
China

Dimensions

Woofer Driver Size
12 in

Details

Item
Woofer
Impedance
4 Ohm
Driver Type
12" Poly Injenction Woofer
PMPO Output Power
1000 W
Woofer Driver Material
Poly Injenction
Sensitivity (dB)
95 dB
Watt (RMS)
500 W

Description

  • Sensitivity: 95 dB.
  • Peak Power Handling: 1000 Watts.
  • Frequency response: 25-2000 Hz.
  • Diameter: 12 Inch.
  • Shallow Mount: Yes.
  • Sensitivity: 95 dB.
  • Impedance: 4 Ohm.
  • Voice Coil Former: 2" SKV.
  • Mounting Depth: 4".
    Power Handling:
  • 500W RMS.
  • 1000W Max Power.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.