Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planet Audio Planetaudio PCBLK20 2 Farad Capacitor with Digital Voltage Display PCBLK20

Planetaudio PCBLK20 2 Farad Capacitor with Digital Voltage Display (Discontinued)

  • Mfr # PCBLK20
  • Zoro # G304154215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBLK20
Zoro #
G304154215
UPC #
636210100607
Country of Origin
China

Dimensions

Overall Height
10.3 in
Overall Width
3 in
Overall Depth
3 in

Details

Item
Capacitor

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live i. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 2 Farads with digital voltage display
  • Red Digital Voltage Display
  • Audible warning tone for reverse polarity
  • Audible warning tone for low battery voltage
  • Audible warning tone for voltage overload more details on -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.