Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 TRAY TOOL BOX RED /OFF WHITE

  • Mfr # 620106

  • Zoro # G714868467


product price: $14.69
/ea

Key Features

Material
Plastic
Color
White, Red
Overall Depth
8 in
Overall Height
8 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620106
Zoro #
G714868467
UPC #
024099662017
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Height
8 in
Overall Width
14 in

Details

Item
Tool Box
Material
Plastic
Color
White, Red

Description

Tool Box, Material Plastic, Overall Depth 8 in, Overall Height 8 in, Overall Width 14 in, Locking System Not Applicable, Color White, Red, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.