Zoro Homepage

2 TRAY TOOL BOX SMOKE/GREEN

  • Mfr # PLAMT6211

  • Zoro # G814868466


product price: $16.39
/ea

Key Features

Material
Plastic
Color
Green, Dark Gray
Overall Depth
8 in
Overall Width
13 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAMT6211
Zoro #
G814868466
UPC #
024099007856
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Width
13 in
Overall Height
7 in

Details

Item
Tool Box
Material
Plastic
Color
Green, Dark Gray

Description

Tool Box, Material Plastic, Overall Depth 8 in, Overall Height 7 in, Overall Width 13 in, Locking System Not Applicable, Color Green, Dark Gray, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.