Zoro Homepage

20" TOOL BOX SILVERGRAY

  • Mfr # 652009

  • Zoro # G314868478


product price: $19.99
/ea

Key Features

Material
Plastic
Color
Gray
Overall Depth
11 in
Overall Width
20 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652009
Zoro #
G314868478
UPC #
024099216524
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Width
20 in
Overall Height
9 in

Details

Item
Tool Box
Material
Plastic
Color
Gray

Description

Tool Box, Material Plastic, Overall Depth 11 in, Overall Height 9 in, Overall Width 20 in, Locking System Not Applicable, Color Gray, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.