Zoro Homepage

3 TRAY TOOL BOX SMOKE/BLUE

  • Mfr # PLAMT6231

  • Zoro # G814868527


product price: $26.49
/ea

Key Features

Material
Plastic
Color
Blue, Dark Gray
Overall Depth
9 in
Overall Width
15 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAMT6231
Zoro #
G814868527
UPC #
024099007863
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Width
15 in
Overall Height
8 in

Details

Item
Tool Box
Material
Plastic
Color
Blue, Dark Gray

Description

Tool Box, Material Plastic, Overall Depth 9 in, Overall Height 8 in, Overall Width 15 in, Locking System Not Applicable, Color Blue, Dark Gray, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.