Zoro Homepage

3 TRAY TOOL BOX SMOKE/ORANGE

  • Mfr # PLAMT6221

  • Zoro # G214868462


product price: $19.59
/ea

Key Features

Material
Plastic
Color
Orange, Dark Gray
Overall Depth
8 in
Overall Height
7 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAMT6221
Zoro #
G214868462
UPC #
024099007849
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Height
7 in
Overall Width
13 in

Details

Item
Tool Box
Material
Plastic
Color
Orange, Dark Gray

Description

Tool Box, Material Plastic, Overall Depth 8 in, Overall Height 7 in, Overall Width 13 in, Locking System Not Applicable, Color Orange, Dark Gray, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.